Beli coating thickness gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ZOYI Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:Coating Thickness Gauge Alat Ukur Ketebalan Cat UT343DAlat ini digunakan untuk mengukur ketebalan lapisan non-magnetik di atas logam.
- SANFIX Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:This product is color-screen portable coating thickness gauge with high-definition display, which can quickly, non-destructively and accurate measure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal substrates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal procesing industry, chemical industry, commodity inspection and other testing areas.atribut:
- Material: Plastic ABS
- Probe Sensor Type: Fe & NFe
- Measuring Range (micron): 0 to 1500
- Accuracy: ±(3%H+1µm)
- Resolution (µm): 0.1
- Battery: 3x13V NiMH or 5V1A Power Adapter
- Dimensions (mm): 70.30x38.6x149.59
- Measuring Range (mil): 0-59
- Measuring Range (mm) : 0-1.5
- Minimum Diameter of Magnetic Metal Substrate (mm): 12
- Minimum Diameter of Non-magnetic Metal Substrate (mm): 50
- Minimum Radius of Curvature for Magnetic Concave Substrate (mm): 11
- Minimum Radius of Curvature for Magnetic Convex Substrate (mm): 2
- Minimum Thickness of Magnetic Metal Substrate (mm): 0.5
- Minimum Thickness of Non-magnetic Metal Substrate (mm): 0.5
- Unit: micron, mil, mm
- Defelsko Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
- Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.atribut:
- Dimensions (mm): 52.9x26x117
- Working Voltage (V): DC 3.7
- Measurement Range (µm): 0 to 1300/51mil
- Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
- Nicety Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:Content:1 * Coating Thickness Gauge1 * Separate Probe1 * Fe Substrate Block1 * NFe Substrate Block5 * Standard Calibration Shims1 * User Manual
- CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat)Deskripsi:- Coating Thickness Tester- Dual Technology Features Automatic Selection of Magnetic Induction or Eddy Current Measurement Techniques- Non-magnetic coatings (e.g. paint, zinc) on steel- Insulating coatings (e.g. paint) on no-ferrous metals- No-ferrous metals coatings on insulating substrates- Menu operation system- Two working modes: DIRECT and GROUP mode- One point calibration, two points calibration and basic calibration easily- Delete single readings and all group readings easily- Low battery, error indication- USB interface for PC softwareSet Includes:1 x Paint Coating Thickness Tester5 x Calibration Foil1 x Iron Substrate1 x Aluminum Substrate1 x Protective Carrying Case1 x USB cable1 x CD Software2 x 1.5V AAA BatteryInstruction Manualatribut:
- Low Range Precision (µm): 0.1
- Repeatbility (µm): (+/- 1%+1)
- Sensor Probe: F, N
- UNI-T Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:UT343D coating thickness gauge can measure coating thickness on ferrous and non-ferrous materials. This device is designed with a unique quick test feature, which allows users to set thickness range and using a 3-color LED and audio alarm to quickly determine if coating being tested falls within the preset range, greatly increasing work efficiency.UT343 display is auto rotatable. This CE certified device can store up to 500 sets of data for further analysis through the PC analytical software that is included.- Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag- Standard Carton Gross Weight (kg) : 7.5- Standard Carton Measurement (mm) : 355x320x195- Standard Individual Packing : Gift box, English manual- Unit Conversion : √- USB Communication : √atribut:
- Power: 1.5V AA battery x 2
- Accuracy (µm): ±(3%H+1)
- Data Storage (groups): 500
- Display (mm): 48x36
- Display Type (inch): 2.0 TFT LCD (320 x 240 pixels)
- Measurement Method : Single/Continuous
- Measurement Mode : Max/Min/Avg
- Measuring Range (µm): 0 to 1250
- Metal Type: Ferrous/ non-ferrous
- Product Color : Red and grey
- Product Size(mm): 153.5x64.5x41
- Resolution (µm): 0.1 (0 to 99.9); 1 (100 to 1250)
- Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag
- Standard Carton Measurement (mm): 355x320x195
- Elcometer Coating Thickness Gauge (Alat ukur ketebalan)atribut:
- Purpose: Film thickness measurement of paint films/coatings
- Material: Hard Plastic
- Power Supply: AA batteries x 2 (included)
- Memory Function: 5 points
- Display (inch): 2.4, QVGA color TFT display
- Dimensions WxDxH (mm): 73×37×141
- Measurement Range (µm): 0 - 1.500
- Resolution (µm): 0.1-1
- UNI-T UT343 Series Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:UT343A is used to measure the thickness of the plated and coated sheet on ferrous/non-ferrous, it has the large range up to 1750um, which is widely used in manufacturing industry, metal-processing industry, chemical industry, commodity inspection area, and also able to work steadily in workshop and outdoor.atribut:
- Brightness Control: Yes
- Low Battery Indication: Yes
- Linshang Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:LS236 paint film instrument is professionally used for automotive paint thickness inspection. It features the classic function of automatically identifying iron, aluminum body and plastic substrate. In addition, LS236 adopts new intelligent identification algorithm, which can detect accident cars refined with metallic putty, and can also automatically identify galvanized-iron high-grade anti-corrosion body. Equipped with high-definition LCD screen and ultra-low temperature OLED screen, it can be used normally in strong light and -40 °C temperature environment. The dual-screen design ensures that users can read quickly when measuring the car at any angle.Standards for the product: DIN EN ISO 2808 Paints and Varnishes-Determination of Film Thickness JJG-818-2005 Verification Regulation of Magnetic and Eddy Current Measuring Instrument for Coating Thickness GB/T 4956-2003 Non-magnetic Coatings on Magnetic Substrates-Measurement of Coating Thickness-Magnetic Method GB/T 4957-2003 Non-conductive Coatings on Non-magnetic Basis Metals-Measurement of Coating Thickness-Eddy CurrentContent:Coating Thickness Gauge 1 Set Fe zero adjustment plate 1 pcsNFe zero adjustment plate 1 pcsStandard film 1 pcs User manual 1 pcs Drawstring bag 1 pcs Certificate / Warranty card 1 pcs 1.5V AAA alkaline battery 2 pcsatribut:
- Accuracy: ≤±(3%H+2μm), H is the standard value
- Measuring Interval (s): 0.5
- Minimum Curvature (mm): Convex=5 / Concave=25
- Minimum Measuring Area (mm): 25
- Minimum Substrate Thickness (mm): Fe=0.2 / NFe=0.05
- Unit Measurement: μm/mil
- Extech Coating Thickness Gauge (Alat ukur ketebalan)atribut:
- UNSPSC: 41111623
- Base Material: Ferrous and Non-Ferrous Metals
- Battery Type: AAA
- Brand: EXTECH
- Data Storage: Yes
- Product Type: Coating Thickness Tester
- ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)Deskripsi:Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
- Tgoon Digital Coating Thickness Gauge (Alat ukur ketebalan)atribut:
- Power (V): 3.0 (2 x AAA Batteries)
- Body Material: ABS Plastic
- Precision: ± (3% + 1 um)
- Base Sheet: Aluminium
- Calibration Film: Akrilik
- Dimensions (cm): 5x2.2x12.2
- Minimum Concave Radian (mm): 25
- Minimum Convex Radian (mm): 5
- Minimum Measured Area Diameter (mm): 20
- Resolution (µm): 0 - 999 (1)
- Zero Calibration: Support
- Benetech Coating Thickness Gauge Tester (Alat ukur ketebalan)Deskripsi:This device can make a quick and effective measure- ment of the thickness of the non- metallic coating on the non-magnetic metal substrate and the thickness of the non-magnetic coating of the magnetic metal substrate, it can also automatically identify the magnetic metal substrate and non-magnetic metal substrate. It is widely used in the inspection field of automobile manufacturing, metal processing industry, chemical industry, commodity inspection, etc.atribut:
- Dimensions (mm): 62x27x121.5
- Measurement Range (m/l): 70.8
- Measurement Range (mm): 1.8
- Measurement Range (μm): 0 ~ 1800
- Measuring Error (μm): ≤150, ±5μm >150 μm, ±(3%H+1μ)
- Minimum Curvature Radius of Concave Magnetic Substrate (mm): 11
- Minimum Curvature Radius of Convex Magnetic Substrate (mm): 2
- Minimum Diameter of Magnetic Metal Substrate (mm): 12
- Minimum Diameter of Non-magnetic Metal Substrate (mm): 50
- Minimum Thickness of Magnetic Metal Substrate (mm): 0.5
- Minimum Thickness of Non-magnetic Metal Substrate (mm): 0.5
- Operating Humidity (%RH): 10~95
- Operating Temperature Range (°C): -20~40 (It is recommended to calibrate it again when use in different environments,especially for large temperature difference)
- Power Supply (V): 1.5 (2* AAA batteries)
- Resolution: (0.1μm (<100μm), 1μm (≥100μm))/0.1mil/0.001mm
- Linshang Coating Thickness Probe (Alat ukur ketebalan)Deskripsi:LS225+F500 is a plating thickness gauge with separate host and probe. It consists of LS225+F500 multi-probe coating thickness gauge host and F500 probe. LS225+F500 plating thickness gauge is specially used to detect copper, zinc, tin, chromium and non-magnetic coatings on iron and other ferromagnetic metal substrates. The plating thickness gauge has ultra-high measurement accuracy and repeatability. It can be used to measure the thickness of ultra-thin coatings below 10μm. The LS225+F500 plating thickness gauge is widely used in metal processing industry, hardware and other industries and is particularly suitable for testing small-sized materials with a minimum measurement area diameter of only 7 mm.LS225+F500 plating thickness gauge conforms to the following standards:GB/T 4956-2003 Non-magnetic Coatings on Magnetic Substrates-Measurement of Coating Thickness-Magnetic MethodDIN EN ISO 2808 Paints and Varnishes-Determination of Film ThicknessJJG-818-2005 Verification Regulation of Magnetic and Eddy Current Measuring Instrument for Coating ThicknessContent:LS225+F500 Plating thickness gauge 1 pcs F500 probe 1 pcs Fe zero adjustment plate 1 pcsStandard films 7 pcs User manual 1 pcs Certificate / Warranty card 1 pcs 1.5V AAA alkaline battery 1 pcs Plastic engineering case 1 pcsatribut:
- Calibration: Support zero reference adjustment and 1 to 5-points calibration
- Display: 240x160 dot matrix LCD
- Host Size (LxWxH) (mm): 148x76x26
- Operating Temperature Range (°C): 0 to 50
- Power Supply: 4pcs of 1.5V AAA alkaline battery
- Storage Temperature Range (°C): -20 to 60
- Unit Measurement: μm/mil
- Smart Sensor Film Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:Pengukur Ketebalan Lapisan Film Smart Sensor AS931 dengan Sertifikat Kalibrasi.atribut:
- Measuring Principle: Magnetic Induction
- Accuracy: ±(3%±1μm)
- Data Storage: 15 groups
- Measuring Range (µm): 0-1800
- Resolution (µm): 0.1 / 1
- Benetech Film & Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:Benetech GM220 Film & Coating Thickness Gauge Adalah Alat Pengukur ketebalan spesialis untuk produk Film atau Coating Dapatkan 1 set kalibrasi film sesuai di gambar Mengukur presisi dengan rentang 0-1800 mikrometer.atribut:
- Accuracy: ±3% H ±1µm
- Resolution (µm): 0.1 (<100) or 1 (> 100)
- Measuring Range (µm): 0 to 1800
- Wipro Alat Test Ketebalan (Alat ukur ketebalan)Deskripsi:BRIEF DESCRIPTION PROBE F AND PROBE NF :- TYPE PROBE F : Untuk mengukur ketebalan bahan non-magnetik seperti Lapisan Cat, Plastik, Procelain, Enamel, Tembaga, Seng, Aluminium, krom dll yang menempel pada bahan magnetik seperti besi, nikel dll.- APLIKASI UMUM TYPE PROBE F : Mengukur ketebalan lapisan galvanis, lapisan pernis, lapisan enamel porselen, lapisan fospida, Genteng , Tembaga, Genteng Aluminium, Ubin campuran logam, Kertas, dan lainnya.- TYPE PROBE NF : Untuk mengukur ketebalan lapisan non-magnetik pada bahan logam non-magnetik. Hal ini banyak digunakan dalam proses anodasi, pernis, cat, enamel, lapisan plastik, bubuk diterapkan untuk aluminium, kuningan, stainless steel non-magnetik, dll.Perlengkapan :Main Unit, Calibration Foil Set F Calibration Base & N Calibration Base, Carrying Case &Instruction Manual Book
- SNDWAY Coat Thickness Meter Automobile (Alat ukur ketebalan)Deskripsi:Pengukur ketebalan coating yang dapat digunakan umumnya untuk mengukur ketebalan cat mobil. Bisa digunakan untuk pengukur pada substansi magnetik maupun non magnetik secara akurat! Cocok digunakan untuk keperluan bengkel, laboratorium, dll.WAJIB MELAKUKAN KALIBRASI SESUAI PETUNJUK MANUAL SEBELUM PEMAKAIAN PERTAMA
Daftar Harga coating thickness gauge Terbaru October 2026
| ZOYI Coating Thickness Gauge (Alat ukur ketebalan) | Rp1.799.900 |
| SANFIX Coating Thickness Gauge (Alat ukur ketebalan) | Rp4.499.900 |
| Defelsko Coating Thickness Gauge (Alat ukur ketebalan) | Rp7.699.900 |
| Benetech Film Coating Thickness Gauge (Alat ukur ketebalan) | Rp3.899.900 |
| Nicety Coating Thickness Gauge (Alat ukur ketebalan) | Rp4.399.900 |
| CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat) | Rp3.399.900 |
| UNI-T Coating Thickness Gauge (Alat ukur ketebalan) | Rp2.599.900 |
| Elcometer Coating Thickness Gauge (Alat ukur ketebalan) | Rp45.999.900 |
| UNI-T UT343 Series Coating Thickness Gauge (Alat ukur ketebalan) | Rp1.899.900 |
| Linshang Coating Thickness Gauge (Alat ukur ketebalan) | Rp7.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/17P108488043-1.jpg)
/q3P111158939-1.jpg)
/dvP106993499-1.jpg)
/80P107509288-1.jpg)
/amP111110382-1.jpg)
/l9P109206765-3.jpg)
/ahP109205377-1.jpg)
/c1P111135433-1.jpg)
/nbP112431839-1.jpg)
/e3P110912507-1.jpg)
/2kP109665092-1.jpg)
/P102172513-1.jpg)
/48P111232152-1.jpg)
/bvP101515427-2.jpg)
/rnP115833995-1.jpg)
/elP110912525-1.jpg)
/rfP107509987-1.jpg)
/78P107509260-1.jpg)
/iwP108519680-1.jpg)
/qeP106779950-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)